5P 1150i Rack 1U 1150VA/770W

5P 1150i Rack 1U 1150VA/770W

Order Code: ZT4781128S

£899.99 Inc VAT (20%)


Description

The new Eaton 5P is the next generation of 650VA-1550VA line-Interactive UPS with advanced LCD and energy metering feature. 5P is the perfect UPS to protect IT & networking devices such as servers, switches, routers and storage devices, in tower or rack format.

Specifications for 5P 1150i Rack 1U 1150VA/770W
  • Output Frequency
    50/60Hz
  • Output Power Capacity
    230V
  • Colour
    Black/Silver
  • Input Connections
    C14
  • Battery Type
    Lead Acid
  • Type
    UPS Power Supplies
  • Input Frequency
    50/60Hz
  • Weight
    14.64kg
  • Nominal Input Voltage
    230V

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome