1. Electrical & Lighting/
  2. Electrical/
  3. Power Distribution & Circuit Protection/
  4. Uninterruptible Power Supplies (UPSs)
Ellipse Pro UPS IEC

Ellipse Pro UPS IEC


Select
See all variants from
£199.99Inc VAT (20%)

See all variants from £199.99

Description

Energy-saving power protection for workstationsThe LCD screen on the Eaton Ellipse PRO UPS provides clear information on its status and measurements. It also allows easy configuration of UPS settings.The EcoControl function, which automatically disables peripherals when the master device is turned off, can cut energy consumption by as much as 20%.Automatic Voltage Regulation (AVR) instantly corrects voltage fluctuations, meaning you can continue working through brownouts and overvoltages without using the batteries.The Ellipse PRO includes a high performance surge-protection device that complies with IEC 61643-1. This device also protects data connections such as Ethernet, internet and telephone lines.Easy integration and installationThe Ellipse PRO comes with either four (650/850 models) or eight (1200/1600 models) Schuko (DIN) or French (FR) sockets for easy connection to most common computer configurations with peripherals. IEC models are also available.The Ellipse PROs extra-flat design makes it easy to install in any office environment: installation options include vertical box format, below the desk, horizontally under a monitor, 19 rack-mounted (optional 2U kit) and wall-mounted (optional kit).The Ellipse PRO is equipped with a USB port and comes complete with a USB cable and Eaton UPS Companion software that enables safe system shutdown, energy usage metering and easy configuration of UPS settings.

Feature Attributes

Type:
UPS Power Supplies
Battery Type:
Lead Acid
Input Connections:
C14
Input Frequency:
40/70 Hz
Nominal Input Voltage:
165-285 V
Colour:
Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome