Connect Unit DP Switched FSD Neon 13A Polished Brass Screwless Low P

Connect Unit DP Switched FSD Neon 13A Polished Brass Screwless Low P

Order Code: ZT4979426S

£46.99 Inc VAT (20%)


Description

Electrium CONNECT UNIT DP SWTCHD FSD NEON 13A PLSHD BRASS SCRWLS LOW P Screwless Low Profile Decorative (P3) 7832/3PB

Specifications for Connect Unit DP Switched FSD Neon 13A Polished Brass Screwless Low P
  • Number of Gangs
    1
  • Material
    Metal
  • Recess Depth
    17mm
  • Connection Type
    Screwed terminal
  • Depth
    29mm
  • Type of Fastening
    Screw mounting
  • Surface Protection
    Lacquered
  • Colour
    Brass
  • Width
    88mm
  • Mounting Method
    Flush mounted
  • Method of Operation
    Rocker
  • Current Rating
    13A
  • Height
    88mm
  • Surface Finish
    Glossy
  • Minimum Mounting Box Depth
    25mm
  • IP Rating
    IP2X
  • Assembly
    Control element
  • Wiring System
    2-pole switch
  • Function Lighting
    Illuminated (on)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome