Control Switch 1 Gang DP Neon 20A Polished Brass Screwless Low Professional

Control Switch 1 Gang DP Neon 20A Polished Brass Screwless Low Professional

Order Code: ZT4979613S

£29.99 Inc VAT (20%)


Description

Electrium CNTRL SWTCH 1 GANG DP NEON 20A PLSHD BRASS SCRWLS LOW PROF Screwless Low Profile Decorative (P3) 7011/3PB

Specifications for Control Switch 1 Gang DP Neon 20A Polished Brass Screwless Low Professional
  • Connection Type
    Screwed terminal
  • Surface Finish
    Glossy
  • Number of Gangs
    1
  • Material
    Metal
  • Type of Fastening
    Screw mounting
  • Height
    88mm
  • Surface Protection
    Lacquered
  • Colour
    Brass
  • Method of Operation
    Rocker
  • Minimum Mounting Box Depth
    25mm
  • IP Rating
    IP2X
  • Current Rating
    20A
  • Mounting Method
    Flush mounted
  • Width
    88mm
  • Assembly
    Control element
  • Wiring System
    2-pole switch
  • Function Lighting
    Illuminated (on)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome