1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Flat Plate 13A 1G Switched Socket with Dual USB Charger (2.4A) - Polished Insert 230V IP20

Flat Plate 13A 1G Switched Socket with Dual USB Charger (2.4A) - Polished Insert 230V IP20


Select
See all variants from
£30.99

Inc VAT (20%)

Up to 5.5% off

See all variants from £30.99

Description unavailable

Feature Attributes

USB Ports:

2

Height:

8.75 cm

Material:

Premium Grade Steel

USB Amperage:

2.4 A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome