1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge 13A 2G Switched Socket Dual USB Charger (2.4A) with Insert - Rounded Edge Brushed Chrome

Knightsbridge 13A 2G Switched Socket Dual USB Charger (2.4A) with Insert - Rounded Edge Brushed Chrome


2 Variants From
£39.99

Inc VAT (20%)

See 2 Product Variants
£39.99

Description unavailable

Feature Attributes

Width:

14.65 cm

Material:

Premium Grade Steel

Model Series:

Knightsbridge

Weight:

0.27 kg

Finish:

Brushed Chrome

Projection:

0.75 cm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome