1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge 13A DP Switched Socket with Grey Insert - Rounded Edge Brushed Chrome

Knightsbridge 13A DP Switched Socket with Grey Insert - Rounded Edge Brushed Chrome


See all variants from
£20.99

Inc VAT (20%)

See all variants from £20.99

Description unavailable

Feature Attributes

Material:

Premium Grade Steel

Height:

8.57 cm

Amperage:

13 A

IP Rating:

IP20

Finish:

Brushed Chrome

Projection:

0.75 cm

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome