1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge 45A DP Switch & 13A Switched Socket with Dual USB Charger

Knightsbridge 45A DP Switch & 13A Switched Socket with Dual USB Charger


See all variants from
£29.99

Inc VAT (20%)

Up to 6% off
See all variants from £29.99

Description unavailable

Feature Attributes

Projection:

0.43 cm

Socket Type:

13A Switched Socket

Weight:

0.36 kg

Material:

Premium Grade Steel

Height:

8.75 cm

Width:

14.75 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome