1. Electrical & Lighting/
  2. Electrical/
  3. Wiring Accessories/
  4. Lighting Controls & Component/
  5. Wall Plates
Knightsbridge 5A Unswitched Socket - Rounded Edge Brushed Chrome Finish with Insert

Knightsbridge 5A Unswitched Socket - Rounded Edge Brushed Chrome Finish with Insert


See all variants from
£19.99

Inc VAT (20%)

See all variants from £19.99

Description unavailable

Feature Attributes

Height:

8.57 cm

Material:

Premium Grade Steel

Model Series:

Knightsbridge

Projection:

0.75 cm

Current Rating:

5 A

IP Rating:

IP20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome