Inc VAT (20%)
Screwless 13A 2G DP Socket + 2G Modular Combination Plate - Brushed Chrome 230V IP20 | Description: Essential for any major upgrade, renovation or new build. The Screwless Socket and 2G Modular Combination Plate allows for a power and bespoke signal distribution solution to be combined in one area. Compatible with our extensive range of modular inserts this plate can be configured to suit your requirements, be it Satellite TV, DAB, Telecoms, Networking or even USB Charging. Product code explanation: - "L" - designates 2G Socket on the left and 2G modular on the right - "R" designates 2G Socket on the right and 2G modular on the left Features - 230V 13A - Double Pole Switches - 1 x 2G Double Sockets with Twin Earth - Space for up to 2 x Euro module inserts (25 x 50mm) - Dimensions: (H) XXXmm x (W) XXXmm x (P) Xmm | Features: Finish: Brushed Chrome, Material: Premium grade steel
Current Rating:
13 A
Material:
Premium Grade Steel
Voltage:
230 V
Finish:
Brushed Chrome
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy