1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Wall Switches
10A 2-Way Logic Plus Wide Rocker SP Plate Switches
0
1
2

10A 2-Way Logic Plus Wide Rocker SP Plate Switches


Select
See all variants from
£6.49Inc VAT (20%)

See all variants from £6.49

Description

These switches do not have to be derated when used with fluorescent or inductive loads.
Fixing Centre 60.3mm. White. 86 x 86mm.

Feature Attributes

Amperage Rating:
10 A
Standards Met:
BS EN 60669-1:1999
Type:
Flush
Overall Length:
86 mm
Style:
Rocker
Voltage:
250 V
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome