1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Wall Switches
13A Edge Dual Earth DP Switchsocket Outlets
0
1
2

13A Edge Dual Earth DP Switchsocket Outlets


Select
Select
See all variants from
£16.99Inc VAT (20%)

See all variants from £16.99

Description

The Dual Earth switch Fitted with two earth terminals to provide a double earth facility for use when installations require a high integrity protective connection as specified within BS 7671:2008. BS 1363-2:1995

Feature Attributes

Style:
Switch
Amperage Rating:
13 A
Voltage:
250 V
Type:
Flush
Connection Type:
Back
Overall Width:
86 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome