Inc VAT (20%)
2-way Wall Switches - K467
Type:
Surface
Standards Met:
BS EN 7671-1:1999
Style:
Rocker
Connection Type:
Back
Amperage Rating:
10 A
Voltage:
250 V
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy