Ckr Control Unit DP Mould 13A Switched Socket 45A White Neons

Ckr Control Unit DP Mould 13A Switched Socket 45A White Neons

Order Code: ZT4977124S

£33.99 Inc VAT (20%)
£35.995.5% off


Description

GET CKR CNTRL UNIT DP MLD 13A SWTCHD SKT 45A WHI NEONS Ultimate Slimline White Moulded (8A) GU4001

Specifications for Ckr Control Unit DP Mould 13A Switched Socket 45A White Neons
  • Width
    146.0mm
  • Voltage
    230.0V
  • Height
    86.0mm
  • Overall Depth
    36.0mm
  • Amperage Rating
    45.0A
  • Frequency
    50.00 - 50.00Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome