Highclere Shade Wall Lamp Brushed Chrome Plate, Natural Linen

Highclere Shade Wall Lamp Brushed Chrome Plate, Natural Linen

Order Code: ZT3314806S

£102.99 Inc VAT (20%)


Description

Highclere Shade Wall Lamp Brushed Chrome Plate, Natural Linen | Description: The Highclere twin wall light is a sophisticated mix of natural linen fabric with a reflective brushed metallic inner and brushed chrome metalwork. This statement wall light is the perfect timeless addition to modern and classic homes of today. | Features: Finish: Brushed Chrome Plate & Natural Linen, Material: Steel & fabric Height (cm) : 25.00, Width (cm) : 35.00, Lamp Type: E14, Number of Lights: 2, IP Rating: IP20, Bulb Included: No, Wattage (max) : 40W, Weight (kg) : 0.57

See full description
Specifications for Highclere Shade Wall Lamp Brushed Chrome Plate, Natural Linen
  • Model Series
    Highclere
  • Product Type
    Wall Lamp
  • Height
    25.0cm
  • Bulb Included
    No
  • Width
    35.0cm
  • Weight
    0.57kg
  • Material
    Steel & Fabric
  • Maximum Wattage
    40W
  • IP Rating
    IP20
  • Lamp Type
    E14
  • Number of Lights
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome