1. Electrical & Lighting/
  2. Electrical/
  3. Industrial Control & Automation/
  4. Switches/
  5. Wall Switches
IP65 Rocker Light Switches

IP65 Rocker Light Switches


Select
See all variants from
£27.99Inc VAT (20%)

See all variants from £27.99

Description

Grey. 95 x 95 x 57mm
Fixing holes are for No:8 woodscrews (not supplied).
Each switch is fitted with a neon which can be wired as a locator.
The enclosure has 4 x 20mm entries, 1 on top, bottom and each side and is supplied with an earth terminal and a loop terminal in the back box.
These switches do NOT have to be derated when used with fluorescent or inductive loads.

See full description

Feature Attributes

Type:
Flush
Connection Type:
Back
Amperage Rating:
10 A
Voltage:
250 V
Overall Depth:
57 mm
Colour:
Grey
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome