Socket 2 Gang Switched 13A 86 x 146mm Bri Chr/bri Chrome White Insert

Socket 2 Gang Switched 13A 86 x 146mm Bri Chr/bri Chrome White Insert

Order Code: ZT4979356S

£29.99 Inc VAT (20%)


Description

R Hamilton SKT 2 GANG SWTCHD 13A 86X146MM BRI CHR/BRI CHR WHI INSRT Sheer Fast Runners 87SS2BC-W

Specifications for Socket 2 Gang Switched 13A 86 x 146mm Bri Chr/bri Chrome White Insert
  • IP Rating
    IP2X
  • Voltage
    250V
  • Mounting Method
    Flush mounted
  • Colour
    Chrome
  • Material
    Metal
  • Type of Fastening
    Mounting with screw
  • Amperage Rating
    13A
  • Method of Operation
    Rocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome