Socket Rocker Red 1G DP+13A Socket 45A 85 x 145mm Sat Steel/sat Steel Black

Socket Rocker Red 1G DP+13A Socket 45A 85 x 145mm Sat Steel/sat Steel Black

Order Code: ZT4979335S

£61.99 Inc VAT (20%)


Description

R Hamilton SKT RCKR RED 1G DP+13A SKT 45A 85X145MM SAT STL/SAT STL BLK Hartland Fast Runners 7445SS1SS-B

Specifications for Socket Rocker Red 1G DP+13A Socket 45A 85 x 145mm Sat Steel/sat Steel Black
  • Height
    85mm
  • Width
    144mm
  • Type of Fastening
    Mounting with screw
  • Overall Depth
    35mm
  • Mounting Method
    Flush mounted
  • Number of Outlets
    1
  • Amperage Rating
    45A
  • Method of Operation
    Rocker

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome