Inc VAT (20%)
Wall Switches - K24372 Series
Voltage:
250 V
Amperage Rating:
20 A
Type:
Surface
Style:
Rocker
Connection Type:
Back
Number of Gangs:
2
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy