Wall Switches - Light Switch - PPLS Series


£1.59 Inc VAT (20%)
Up to 8% off

See all variants from £1.59

Description

Traditional profile single or double light switch
1 gang interior switch, ideal for controlling 1 circuit
2 gang interior switch, ideal for controlling 2 circuits
3 gang interior switch, ideal for controlling 3 circuits
4 gang interior switch, ideal for controlling 4 circuits
2 way switches make it possible to control the same light from 2 locations
Suitable for Interior use
Fixings supplied
White finish

See full description

Feature Attributes

Connection Type:
Back
Type:
Surface
Style:
Rocker
Overall Length:
85 mm
Standards Met:
BSEN60669-1
Colour:
White
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome