Nylon Cable Tie Eyelet Black 4.8MM Max Width Tie - Pack of 100

Nylon Cable Tie Eyelet Black 4.8MM Max Width Tie - Pack of 100

Order Code: ZT1246819P

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%

Currently unavailable

Description

Nylon Cable Tie Eyelet,Black,4.8mm Max Width Tie, 3.5mm Fixing Hole

Specifications for Nylon Cable Tie Eyelet Black 4.8MM Max Width Tie - Pack of 100
  • Pack Quantity
    100
  • Colour
    Black
  • Product Type
    Nylon Cable Tie Eyelet
  • Material
    Nylon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome