Quantity | Price | Discount |
---|---|---|
1 - 4 | £6.99 | 0% |
5 - 9 | £6.64 | 5% |
10 + | £6.29 | 10% |
13A 2-gang switched outlet sockets with dual earth terminals. Supplied with 30mm fixing screws. Non-standard clean earth sockets are for use on installations where restricted access is required and will only accept MK LN647 13A non-standard plug with T-shaped earth pin. The sockets have two independent earth terminals so that they can also be used for 'clean earth' installations.
Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Can be quickly and easily installed to replace existing 13A sockets
Typical Applications:
-Existing and new installations
Notes:
-Comply with BS 1363 Part 2: 1995
Product Name | Price | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
Company info
About UsCareers at ZoroTerms of SaleTerms of AccessQuality PolicyHealth & Safety PolicyEnvironmental PolicyPrivacy PolicyTax StrategyModern Slavery Act 2015ISO27001 Information Security Policy