Double Socket, White, with Neon Indicator

Double Socket, White, with Neon Indicator

Order Code: ZT1121124XCopy

£14.29each Inc VAT (20%)
£71.45 minimum order value

Minimum order quantity: 5.

Description

2-gang socket outlet designed for ease of installation and and as a replacement for existing 13A sockets. Complete with neon indications.

Features and Benefits:
-Plastic switches have a moulded 'on' indicator flash which will not rub off
-Top-facing, angled terminals make wiring quick and easy
-Dual Earth terminals for high integrity earthing
-Only one size of screwdriver required for installation

Typical Applications:
-To replace existing 13A sockets
-New installations

Notes:
-Comply with BS 1363 Part 2:1995

See full description
Specifications for Double Socket, White, with Neon Indicator
  • Number of Gangs
    2
  • MFR Part No.
    K2647RPWHI
  • Rated Voltage
    250V
  • Number of Poles
    2
  • Socket Type
    British
  • Overall Width
    108mm
  • Overall Depth
    158mm
  • Current Rating
    13A
  • Mounting
    Screwed
  • Overall Height
    28mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome