Anodized Aluminum Round Tube Circular Pipe Rod Rail


£10.99 Inc VAT (20%)
Up to 11% off

See 25 Product Variants
£10.99

Description

Aluminium Round Tube:

Material Thickness: 1Mm
Material: Anodized Aluminum
Corrosion-Resistant
Shape: Round
Easy To Cut
Wide Range Of Application
Cut To Size The Profile Purchased Size Needs To Be Longer Than The Requested One (I.E. If You Require Profile Size 750Mm, You Would Need To Purchase 1000Mm Profile).

Feature Attributes

Product Type:
Round Tube
Shape:
Round
Material:
Anodized Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome