M3 x 10 Socket Dome Screw GR10.9 Self Colour ISO7380 165 (Pack of 100)

M3 x 10 Socket Dome Screw GR10.9 Self Colour ISO7380 165 (Pack of 100)

Order Code: ZT4041578S

£3.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.990%
10 - 19£3.795%
20 +£3.5910%

Order by 12pm, get it Tomorrow

Description

• Grade 10.9 steel offers high tensile strength for demanding applications
• ISO7380 compliance ensures compatibility and performance reliability
• Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
• Fully threaded design maximises grip length, enhancing clamping force
• Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary

See full description
Specifications for M3 x 10 Socket Dome Screw GR10.9 Self Colour ISO7380 165 (Pack of 100)
  • Thread Size
    M3
  • Length
    12mm
  • MFR Part No.
    1152M390010
  • Head Shape
    Button
  • Product Type
    Socket Dome Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome