M3 x 8 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

M3 x 8 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

Order Code: ZT4040412S

£3.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.790%
10 +£3.527%

Order by 12pm, get it Tomorrow

Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M3 x 8 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)
  • Length
    10mm
  • MFR Part No.
    1151M390008
  • Thread Size
    M3
  • Surface Treatment
    Zinc Plated
  • Material
    Steel
  • Product Type
    Socket CSK Screw
  • Head Shape
    Countersunk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome