M5 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

M5 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)

Order Code: ZT4039644S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.295%


Description

• Grade 10.9 steel ensures durability and robust performance under high-load conditions
• Countersunk head allows for a smooth, flush finish on surfaces, reducing the risk of snagging and enhancing aesthetic appeal
• DIN 7991 compliance guarantees high manufacturing standards and consistent fit across applications
• Zinc plated and self-colour options offer choices for corrosion resistance and minimal visual impact

See full description
Specifications for M5 x 50 Socket CSK Screw GR10.9 Self Colour DIN 7991 165 (Pack of 100)
  • Length
    10mm
  • MFR Part No.
    1151M470050
  • Thread Size
    M6
  • Product Type
    Socket CSK Screw
  • Material
    Steel
  • Surface Treatment
    Zinc Plated
  • Head Shape
    Countersunk

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome