M6 x 16 Socket Flange Dome Screw GR10.9 Zinc Plated 165D (Pack of 100)

M6 x 16 Socket Flange Dome Screw GR10.9 Zinc Plated 165D (Pack of 100)

Order Code: ZT4796752S

£8.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.390%
5 +£7.807%

Order by 12pm, get it Tomorrow

Description

• Grade 10.9 steel provides high tensile strength for demanding applications, ensuring durability and reliability
• Zinc plating enhances corrosion resistance, prolonging the life of the screws in various environmental conditions
• Fully threaded design maximises grip strength, which is critical in both load-bearing applications and dynamic environments where vibration may be present
• Flanged head distributes the load more evenly than standard heads, providing additional support and reducing the risk of crushing under the head
• Socket button head offers a lower profile than standard heads, beneficial in confined spaces and contributing to a sleek, finished appearance in visible applications

See full description
Specifications for M6 x 16 Socket Flange Dome Screw GR10.9 Zinc Plated 165D (Pack of 100)
  • Leading Standard
    ISO 7380-2
  • Length
    20mm
  • Thread Size
    M6
  • MFR Part No.
    Z1158M490016

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome