M6 x 20 Socket Dome Screw GR10.9 Zinc Plated ISO7380 195 (Pack of 100)

M6 x 20 Socket Dome Screw GR10.9 Zinc Plated ISO7380 195 (Pack of 100)

Order Code: ZT4041736S

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.595%
10 +£7.1910%

Order by 12pm, get it Tomorrow

Description

• Grade 10.9 steel offers high tensile strength for demanding applications
• ISO7380 compliance ensures compatibility and performance reliability
• Zinc-plated and self-colour options provide choices for additional corrosion resistance or desired aesthetics
• Fully threaded design maximises grip length, enhancing clamping force
• Button head offers a low profile, making it suitable for tight spaces where a reduced surface interruption is necessary

See full description
Specifications for M6 x 20 Socket Dome Screw GR10.9 Zinc Plated ISO7380 195 (Pack of 100)
  • Thread Size
    M6
  • MFR Part No.
    Z1152M490020
  • Length
    25mm
  • Surface Treatment
    Zinc Plated
  • Head Shape
    Button Head
  • Product Type
    Socket Dome Screw

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome