0
1
2
3

Socket Head Cap Screw, BSF - Steel - Grade 12.9 - DIN 912


£0.09 Inc VAT (20%)

See all variants from £0.09

Description

High Grade Alloy Steel to Grade 12.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Thread Direction:
Right Hand
Driving Features:
Hexagon Socket
Material:
Alloy Steel
Standards Met:
DIN 912
Grade:
12.9
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome