1. Fasteners/
  2. Screws & Bolts/
  3. Cap Screws - Imperial
Socket Head Cap Screws - UNC - Self Colour - ANSI B18.3 (BS2470 1936 Ser.)
0
1
2
3

Socket Head Cap Screws - UNC - Self Colour - ANSI B18.3 (BS2470 1936 Ser.)


See all variants from
£0.02Inc VAT (20%)
Up to 25% off
See all variants from £0.02

Description

Socket Head Cap Screws
UNC
Alloy Steel - Self Colour
ANSI B18.3 (BS2470 1936 Ser.)
Grade 12.9.
Suitable for all high tensile applications.

See full description

Feature Attributes

Thread Direction:
Right Hand
Head Shape:
Cylindrical
Grade:
12.9
Driving Features:
Hexagon Socket
Material:
Alloy Steel
Surface Treatment:
Plain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome