1. Fasteners/
  2. Screws & Bolts/
  3. Cap Screws - Metric
Socket Head Cap Screw, Metric - BZP - Steel - Grade 12.9 - DIN 912

Socket Head Cap Screw, Metric - BZP - Steel - Grade 12.9 - DIN 912


Select
Select
See all variants from
£2.09Inc VAT (20%)

See all variants from £2.09

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Head Shape:
Cylindrical
Thread:
Metric
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Standards Met:
DIN 912,ISO 4762
Material:
Alloy Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome