1. Fasteners/
  2. Screws & Bolts/
  3. Cap Screws - Metric
Socket Head Cap Screw, Metric, M10

Socket Head Cap Screw, Metric, M10


Select
See all variants from
£0.18Inc VAT (20%)

See all variants from £0.18

Description

These hexagon socket head cap screws are suited for all high-tensile applications. Manufactured from a high-grade alloy steel (grade 12.9) with an as-produced finish, that provides some additional shelf life but no lasting protection against corrosion. Each screw has a maximum operating temperature of 300°C and is ISO metric threaded with an M10 thread size. Available in varying lengths to suit your desired application.

Features and Benefits
• Manufactured from 12.9 grade steel which makes for a durable and robust product
• Quenched and tempered steel offers additional protection against wear and tear
• Available in varying lengths to suit your specific application
• Deep head allows for optimum loadability and decreases cam out

Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing

Standards
• BS EN ISO 898/1
• DIN 912
• ISO 4762

See full description

Feature Attributes

Driver Head Size:
8 mm
Material:
Steel
Head Shape:
Cylindrical
Grade:
12.9
Head Depth:
10 mm
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome