1. Fasteners/
  2. Screws & Bolts/
  3. Cap Screws - Metric
Socket Head Cap Screw, Metric, M12

Socket Head Cap Screw, Metric, M12


Select
See all variants from
£1.19Inc VAT (20%)

See all variants from £1.19

Description

Manufactured from class 12.9 high-grade alloy steel, these M12 ISO metric thread screws are suited for all high tensile applications. With a hexagon socket, each fastener has an as-produced finish, a maximum operating temperature of 300°C and a minimum proof load of 970 MPA. Available in a range of lengths to suit your requirements.

Features and Benefits
• Deep head allows for optimum loadability and prevents the frequency of cam out
• Manufactured from class 12.9 alloy steel making for a durable product
• Available in a variety of lengths to suit your specific needs
• As produced finish gives the product some bolstered shelf life

Typical Applications
• DIY
• Construction
• Automotive
• Engineering

Standards
• DIN 912
• ISO 4762

See full description

Feature Attributes

Grade:
12.9
Thread Size:
M12
Thread:
Metric
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome