Socket Head Cap Screw, Metric - Steel - A2 Stainless - Pilot Recess - DIN 6912
0
1
2

Socket Head Cap Screw, Metric - Steel - A2 Stainless - Pilot Recess - DIN 6912


Select
Select
Select
£0.06 Inc VAT (20%)


See all variants from £0.06

Description

Low Head Cap Socket Screw with Pilot Recess,
Metric,
A2 Stainless Steel
DIN 6912.

See full description

Feature Attributes

Head Shape:
Low Cylindrical
Grade:
304
Material:
A2 Stainless
Thread Direction:
Right Hand
Surface Treatment:
Plain
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome