Socket Head Cap Screw, Metric - Steel - Grade 12.9 - (Self Colour) - DIN 912


Select
Select
Select
£0.04 Inc VAT (20%)
Up to 23% off


See all variants from £0.04

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Thread:
Metric
Material:
Steel
Thread Direction:
Right Hand
Surface Treatment:
Plain
Driving Features:
Hexagon Socket
Grade:
12.9
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome