Socket Head Cap Screw, Metric - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 912
0
1
2

Socket Head Cap Screw, Metric - Steel - Grade 8.8 - ZY (Zinc Yellow Passivated) - DIN 912


Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Socket Head Cap Screw Metric
Steel - ZY (Zinc Yellow Passivated)
Grade 8.8
DIN 912

See full description

Feature Attributes

Head Shape:
Cylindrical
Thread:
Metric
Driving Features:
Hexagon Socket
Standards Met:
DIN 912
Surface Treatment:
Zinc Plated Yellow Passivated
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome