Socket Head Cap Screws, BZP (Gr-8.8)

Socket Head Cap Screws, BZP (Gr-8.8)


£4.99 Inc VAT (20%)
Up to 16.5% off


See all variants from £4.99

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 8.8. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Material:
Alloy Steel
Driving Features:
Hexagon Socket
Surface Treatment:
Plain
Head Shape:
Cylindrical
Standards Met:
DIN 912,ISO 4762
Thread:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome