Socket Head Cap Screws (Fully Threaded) (Gr-12.9)

Socket Head Cap Screws (Fully Threaded) (Gr-12.9)


Select
Select
£5.49 Inc VAT (20%)
Up to 15% off


See all variants from £5.49

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 12.9. Suitable for all high tensile
applications. Maximum operating temperature (unplated): 300°C.

Feature Attributes

Standards Met:
DIN 912
Head Shape:
Cylindrical
Surface Treatment:
Plain
Grade:
12.9
Driving Features:
Hexagon Socket
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome