Socket Head Cap Screws, Metric, M6

Socket Head Cap Screws, Metric, M6


Select
Select
£0.20 Inc VAT (20%)


See all variants from £0.20

Description

These hexagon socket head cap screws are ISO metric threaded with an M6 thread size. Manufactured from high grade alloy steel (grade 70), the product is available in a variety of lengths and is suitable for all high tensile applications.

Features and Benefits
• Suitable for all high tensile applications for true versatility
• Socket head allows for superior loadability with a deep recess for firm hold
• Available in a variety of lengths all with an M6 thread size to suit your needs
• Manufactured from high grade alloy steel for optimum durability

Typical Applications
• Construction
• Engineering
• DIY

Standards
• DIN 912
• ISO 4762

See full description

Feature Attributes

Head Shape:
Cylindrical
Driver Head Size:
5 mm
Thread Size:
M6
Standards Met:
DIN 912
Material:
A2 Stainless
Thread Direction:
Right Hand
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome