1. Fasteners/
  2. Nuts/
  3. Castle & Slotted Round Nuts
Hexagon Slotted And Castle Nut - Metric - Steel -Grade 4 - DIN 935 1
0
1

Hexagon Slotted And Castle Nut - Metric - Steel -Grade 4 - DIN 935 1


Select
See all variants from
£0.82Inc VAT (20%)
Up to 3% off

See all variants from £0.82

Description

Hexagon Slotted And Castle Nut
Metric
Steel -Grade 4
DIN 935 1

See full description

Feature Attributes

Driving Features:
Hexagon
Thread:
Metric
Thread Direction:
Right
Grade:
4
Surface Treatment:
Plain
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome