1. Fasteners/
  2. Nuts/
  3. Castle & Slotted Round Nuts
Hexagon Slotted And Castle Nut - Metric - Steel - Grade 5 - BZP (Bright Zinc Plated) - DIN 935-1
0
1
2

Hexagon Slotted And Castle Nut - Metric - Steel - Grade 5 - BZP (Bright Zinc Plated) - DIN 935-1


Select
Select
See all variants from
£0.89Inc VAT (20%)
Up to 5.5% off

See all variants from £0.89

Description

Hexagon Slotted And Castle Nut
Metric
Steel - Grade 5 - BZP (Bright Zinc Plated)
DIN 935-1

See full description

Feature Attributes

Thread:
Metric
Surface Treatment:
Zinc Plated
Thread Direction:
Right
Number of Slots:
6
Driving Features:
Hexagon
Material:
Steel
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome