1. Fasteners/
  2. Nuts/
  3. Castle & Slotted Round Nuts
Hexagon Slotted And Castle Nut - Metric - Steel - Grade 5 - DIN 935 1
0
1
2

Hexagon Slotted And Castle Nut - Metric - Steel - Grade 5 - DIN 935 1


Select
See all variants from
£0.61Inc VAT (20%)

See all variants from £0.61

Description

Hexagon Slotted And Castle Nut
Metric
Steel
Grade 5
DIN 935 1

See full description

Feature Attributes

Supplied In:
Pack of 100
Thread:
Metric
Material:
Steel
Grade:
5
Surface Treatment:
Plain
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome