0
1

Hexagon Thin Slotted And Castle Nut - Metric Fine - Steel - DIN 979


£0.59 Inc VAT (20%)

See all variants from £0.59

Description

Hexagon Thin Slotted And Castle Nut
Metric Fine
Steel
DIN 979

Feature Attributes

Number of Slots:
6
Thread Direction:
Right
Surface Treatment:
Plain
Thread:
Metric
Material:
Steel
Driving Features:
Hexagon
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome