1. Fasteners/
  2. Hose Clips/
  3. Clips
304 Stainless Steel O-Clips (2 Ear)

304 Stainless Steel O-Clips (2 Ear)


Select
See all variants from
£0.79Inc VAT (20%)

See all variants from £0.79

Description

Jubilee® 'O' Clip 2-Ear clamps manufactured from zinc-plated mild steel. Widely used for
maintenance and OEM applications. The absence of a screw mechanism allows Jubilee®
'O' Clips to be useful on extremely small hoses.
The tamper proof nature of the fitting may also make the Jubilee®
'O' Clips suitable for certain applications where there may be a risk associated with any interference to the fitting.
Sometimes affectionately referred to as "Lemon Clips" due to their shape and also referred to as double ear clips and 2-ear clips.

Pincers (both normal closing and side closing) are used to crimp the
ears of the clamps and affect a proper seal.

2-ear clamps are best installed by closing one ear fully first, the
second ear is then closed so that the first ear opens slightly (gap to be approximately 1.5mm).

See full description

Feature Attributes

Surface Treatment:
Plain
Standards Met:
SAE J1508
Type:
O-Clips,Twin Ear Style
Material:
Stainless Steel
Material Grade:
304,A2
Fastening Method:
Pinch

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome