9-18 Double Ear O-clip Assorted Set 75-Pce
0
1

9-18 Double Ear O-clip Assorted Set 75-Pce

Order Code: ZT1073764X

£24.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£24.990%
5 - 9£23.994%
10 - 19£22.998%
20 +£21.9912%


Description

Welding Hose Clip Sets
Made from zinc-plated mild steel.

75 Piece, size range: 9T to 18T.

165 Piece with Pincers, size range: 13T to 20T.

See full description
Specifications for 9-18 Double Ear O-clip Assorted Set 75-Pce
  • Band Width
    13.3 and 15.3mm
    17.5 and 20.5mm
    11.3 and 12.3mm
  • Material
    Steel
  • Type of Hose Clip
    O-Clips
  • Surface Treatment
    Zinc Plated
  • Diameter Min - Max
    9T - 18Tmm
  • Standards Met
    BS5315:1991
    DIN 3017
  • Number of Pieces
    75
  • Fastening Method
    Pinch
  • Industry Recommendation
    Automotive
    Ventilation
    Hardware / DIY
    Industrial
    Electrical
    Agricutral / Farming
  • Band Thickness
    0.8; 0.9; 1.2mm
  • Number of Sizes
    5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome