1. Fasteners/
  2. Screws & Bolts/
  3. Countersunk Head Screws
Socket Head Countersunk Screw Inch - UNC - A2 Stainless -Self Colour DIN 7991
0
1
2

Socket Head Countersunk Screw Inch - UNC - A2 Stainless -Self Colour DIN 7991


113 Variants From
£0.04

Inc VAT (20%)

Up to 11% off
See 113 Product Variants
£0.04

Description

High Grade Alloy Steel to BS EN ISO 898/1 Grade 10.9. Suitable for all high tensile applications. Maximum operating temperature (unplated): 300°C. For applications that require a flush finished surface. Precisely controlled countersink angle allows maximum flushness and sidewall contact.
Dimensions to BS 2470

Feature Attributes

Driving Features:

Hexagon Socket

Head Shape:

Countersunk

Material:

A2 Stainless

Surface Treatment:

Plain

Grade:

F837

Thread Direction:

Right Hand

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome