1. Fasteners/
  2. Screws & Bolts/
  3. Countersunk Head Screws
Socket Head Countersunk Screw, Metric - A2 Stainless - Grade 70 - DIN 7991
0
1

Socket Head Countersunk Screw, Metric - A2 Stainless - Grade 70 - DIN 7991


Select
Select
See all variants from
£0.03Inc VAT (20%)
Up to 16.5% off

See all variants from £0.03

Description

Metric Thread
Material Stainless Steel A2
ISO 10642

Feature Attributes

Leading Standard:
DIN 7991
Grade:
70
Material:
A2 Stainless
Thread Direction:
Right Hand
Thread:
Metric
Head Shape:
Countersunk
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome