Socket Head Countersunk Screw, Metric - A4 Stainless - DIN 7991
0
1
2

Socket Head Countersunk Screw, Metric - A4 Stainless - DIN 7991


Select
Select
Select
£0.03 Inc VAT (20%)


See all variants from £0.03

Description

Metric Thread
Material Stainless Steel A4
ISO 10642
Minimum Grade - 50

See full description

Feature Attributes

Material:
A4 Stainless
Thread:
Metric
Thread Direction:
Right Hand
Surface Treatment:
Plain
Head Shape:
Countersunk
Driving Features:
Hexagon Socket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome