Socket Head Countersunk Screw, Metric - Aluminium - Grade P40 - DIN 7991
0
1
2
3

Socket Head Countersunk Screw, Metric - Aluminium - Grade P40 - DIN 7991


Select
Select
£0.11 Inc VAT (20%)


See all variants from £0.11

Description

Metric Thread
Material Aluminium
ISO 10642
Class P40

See full description

Feature Attributes

Head Shape:
Countersunk
Driving Features:
Hexagon Socket
Leading Standard:
DIN 7991
Thread Direction:
Right Hand
Material:
Aluminium
Thread:
Metric
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome